Add More Items
View All Quick Selects
Below you can add an image for 'single phase ventilated' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
12-2 Solid Black, White, Green - HCF-Lite® Green Interlocked Aluminum Armor W/Phase Id - Type Ac - Health Care Facilities - 1000' Reel
Total Availability: In Stock
Check local availability
Book Price
$1,656.05
Per 1,000
Eaton Eaton BR Main Lug Loadcenter , No Feed-Thru Lugs, Convertible Main, 200 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, Nema 1, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers
$84.87
Each
12-3 Solid Black, Red, White, Green - HCF-Lite® Green Interlocked Aluminum Armor W/Phase Id - Type Ac - Health Care Facilities - 250' Coil
$2,237.88
Eaton Meter Socket, Individual Safety Socket, 200A, Overhead/Underground, Seven-Jaw, Three-Phase, #6-250 Kcmil, Four-Wire, Ring, 600V, #6 Awg-250 Kcmil
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,531.88
Surge Protection Device, SPC Series, 120 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
$1,542.21
Surge Protection Device, SPC Series, 100 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
$1,176.02
Surge Protection Device, SPC Series, 200 Ka, 120/240V, Split-Phase, Nema 4X, Audible Alarm
$2,468.94
Eaton Definite Purpose Contactor, Quick, 30A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 30A, Contactor, Four-Pole, 30A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing
$125.34
Interior, 225 A, 480Y/277 V, Aluminum Bus Material, 3 Phases, 5 LB/Ea
$281.07
Total Availability:
$331.59
This item is no longer available. Click to view alternate items.
Interior, 400 A, 480Y/277 V, Copper Bus Material, 3 Phases, 5 LB/Ea
$534.80
Interior, 225 A, 480Y/277 V, Copper Bus Material, 3 Phases, 5 LB/Ea
$438.95
Eaton SPC Series Surge Protection Device, 120 Ka, 120/240V, Split-Phase, Nema 4X, Filtering, Alarm and Form C Relay
$1,569.36
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 30 Circuit, Aluminum Bus
$259.49
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 18 Circuit, Copper Bus
$347.79
10-3 Solid Black, Red, White - Ac-90® Black Interlocked Galvanized Steel Armor W/Phase Id - Type Ac - 125' Coil
$1,565.90
14-3 Solid Black, Red, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,584.61
Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ
$176.84
Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
$332.86
20
Popularity
Default